Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH F2 SLA Replacement Battery for Power Sonic 1201803402
Mfr # ML18-12F22
Zoro # G300500627
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12F22
- Zoro # G300500627
- UPC # 82481427040
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNO DYNO: HDMI PREMIUM 4K CABLES -HDMI06 - HDMI Cable 4K v1.4 Lenght:6ft. 310023 (DYN-310023)
- MOTOROLA Rechargeable Battery, Portable, 3.6V (PMNN4477AR)
- PC ENCLOSURES 48 Stainless Steel LCD Guardian- Fits up to 49" TV Screen (48 Stainless LCD Guardian)
- PLS Battery and Charger, Plastic (PLS RBP5)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Dual-Lite 12-824 Emergency Light (ML7-6123400)
- MIGHTY MAX BATTERY 12V 7.2AH Replacement Battery for EXIDE POWERWARE PW3110-425 - 8 Pack (ML7-12MP8317479103230)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for 0645-165 Powersport (YTX14AH1164)
- MIGHTY MAX BATTERY 12 -Volt 12 Ah 200 CCA Rechargeable Sealed Lead Acid Battery (YTX14-BS)
- MIGHTY MAX BATTERY 12V 35AH Battery for John Deere Lawn Garden Tractor Riding Mower (ML35-124237138)
- MIGHTY MAX BATTERY 12V 10AH Battery for H.D. Hudson 13854 (ML10-1207)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces DSX 1040PDP Power Distribution Panel (ML9-12103702950)
- Mighty Max Battery Sealed Lead Acid Batteries