Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH F2 SLA Replacement Battery for Parasystems PS-12180 - 2 Pack
Mfr # ML18-12F2MP23
Zoro # G300818616
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12F2MP23
- Zoro # G300818616
- UPC # 82481430286
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Model 294391 (ML22-12GEL445)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Acorn Stairlift (ML7-1219111674)
- FDK Battery 3 Volt Lithium (CR) FDK Back up Power Battery (COMP-7)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replaces NP38-12 U1-34 UB12350 (ML35-12374)
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery for Yamaha 950 Bolt, Bolt R-SPEC 2014-2016 (YTZ14SGEL70)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for APC APCRBC123 - 2 Pack (ML9-12MP25112474839)
- MIGHTY MAX BATTERY YTZ14S Battery Replacement for Yuasa YTZ14S With 12V 2Amp Charger (MAX3885427)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces Quickie Melody Wheelchair + 12V Charger (ML12-12F2CHRGR333)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for APC Back-UPS ES 750 BB BE750BB (ML12-12F22739)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces Parasystems BC Personal 200a - 6PK (MAX3967043)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH UPS Battery Replaces CSB GP6120F2, GP 6120 F2 - 2PK (MAX3438290)
- Mighty Max Battery Sealed Lead Acid Batteries