Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH Compatible for APC RBC7 SU1000XL SU1000XLNET - 2 Pack
Mfr # ML18-12MP212
Zoro # G300824709
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12MP212
- Zoro # G300824709
- UPC # 730052510034
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVID Ae 55 Headest Black Silver (2AE55KL)
- MIGHTY MAX BATTERY YTX9-BS Replaces Honda ATV TRX300EX TRX400EX 300EX 400EX CBR900R RR (YTX9-BS160)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for DURA12-8F - 2 Pack (ML8-12MP2116133109107)
- PEERLESS Ceiling Plate, Display Mounts, 300 lb. (SUA771PU)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Vision CP1250H (ML5-12267631)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Yuasa YB9A-A, YB9AA (YB9A-A25)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replaces BB Battery SH7.2-12, SH 7.2-12 T MK ES7-12 (ML8-121221)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery for Yamaha 850 XS850 (All) 1980-1981 (YB14L-A299)
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Decker Grasshog CST2000 Lawn Mower - 6 Pack (ML5-12MP660279213331202)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Yuasa NP18-12B - 2 Pack (ML18-12MP29697433)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for Yacht 7L-BS (YTX7L-BS89290)
- Mighty Max Battery Sealed Lead Acid Batteries