Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH Battery Replacement for CSB GP12170
Mfr # ML18-122112170
Zoro # G400503900
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-122112170
- Zoro # G400503900
- UPC # 785123658108
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZTECH ZTech ZTWC002-WT iPhone & Android Wireless Charging Pad with LED Lights - White (ZTWC002-WT)
- MIGHTY MAX BATTERY 12V 22AH GEL Replaces Solar Booster Pac ES1217, ES1230, ESP5500 (ML22-12GEL341)
- ILC Replacement for Apple Powerbook G4 Battery (POWERBOOK G4 BATTERY APPLE)
- DANTONA Battery 3 Volt Lithium (CR) Dantona Lithium Battery (LITH-8)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Douglas Guardian DG6-5F + 6V Charger (ML4-6CHRGR128)
- MIGHTY MAX BATTERY GEL Replacement Battery for Polaris With 12V 1Amp Charger (MAX3958593)
- MIGHTY MAX BATTERY 12V 7AH SLA Replaces lc-r127r2p ub1270 pc1270 ps1270f1 jc1260 - 6 Pack (ML7-12MP63617109)
- MIGHTY MAX BATTERY 12V 26AH Battery for Fire Lite Alarm BAT-12260 (ML26-12124)
- MIGHTY MAX BATTERY YTX30L-BS Battery for Sea-Doo Personal Watercraft Jet Ski (YTX30L-BS92)
- MIGHTY MAX BATTERY 12V 7AH RBC17 BE550G BE650BB BE650G BE650BB-CN BE725BB BE750G - 2 Pack (ML7-12MP2368166)
- BATTERY CLERK AJC Dual-Lite 120793 Emergency Light Replacement Battery 5Ah, 6V, F1 (AJC-C5S-J-0-187105)
- Mighty Max Battery Sealed Lead Acid Batteries