Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18Ah Battery Replacement for Arctic Cat 600 M 6000 2019
Mfr # YTX20-BS141
Zoro # G700523745
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.12 in
- Width 6.87 in
- Depth 3.43 in
- Weight 11.20 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20-BS141
- Zoro # G700523745
- UPC # 29483207966
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.12 in |
Width | 6.87 in |
Depth | 3.43 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.20 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on the left, negative on the right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Pyle 5.25" Back Enclosed 5.25" Speaker (PDIW57)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 15ft (2760)
- MIGHTY MAX BATTERY YTX4L-BS Compatible Battery Replacement for Yuasa YTX4L-BS Battery (YTX4L-BS1)
- SANDISK Ultra Flair USB 3.0 Flash Drive, 64 GB (SDCZ73-064G-A46)
- MIGHTY MAX BATTERY 12V 9AH Battery for Razor EcoSmart Metro Electric Scooter - 6 Pack (ML9-12MP6113841152)
- MIGHTY MAX BATTERY YTZ14S 12V 11.2Ah Replacement Battery for Yuasa YTZ14S-BS (MAX3951192)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces Leoch LP12-10H, LP 12-10H - 4 Pack (ML10-12MP42107106)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for BB SHR7-12 - 12PK (MAX3957133)
- MIGHTY MAX BATTERY 12V 200Ah 4D SLA AGM Replacement for MK 8A4D / 8G4D / 8G8D (MAX3488268)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 SLA AGM DEEP-CYCLE RECHARGEABLE BATTERY (ML12-12F22417)
- MIGHTY MAX BATTERY 12V 110AH Battery Replaces D5751 Wheelchair Mobility Deep Cycle Solar (ML110-1245)
- Mighty Max Battery Sealed Lead Acid Batteries