Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH Battery Repl BP17-12 GP12170 ES17-12 JC-1270 6-DW-17 SLA17-12
Mfr # ML18-1221143
Zoro # G7546560
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-1221143
- Zoro # G7546560
- UPC # 785123799993
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Push to Talk Switch, For Aviation Radios (PTT SW)
- ADESSO CyberTrack H4 1080P HD USB Manual Focus Webcam with Microphone, Black (CYBERTRACKH4)
- PANASONIC Telephone, Black, 1Handset, Wall (KX-TG9541B)
- TRIPP LITE Digital Temperature Sensor Blanking Panel Rackmount Panel Lcd (SR1UPNLTEMP)
- MIGHTY MAX BATTERY YTX24HL-BS Battery Replacement for Arctic Cat 500 T660 Touring 2007 (YTX24HL-BS137)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for SolarPod Standalone Power System (ML100-13236)
- MIGHTY MAX BATTERY 6V 1.3AH SLA Replacement Battery compatible with PS612 MX06012 ES1.2-6 SLA0864 - 10PK (MAX3984852)
- MIGHTY MAX BATTERY 12V 110AH SLA Replacement Battery for Bright Way Group BW 121100 Z (MAX3944782)
- MIGHTY MAX BATTERY 12V 3.4AH Compatible Battery for APC ES BE350G BE350T BE350U RBC35 (ML3-12104)
- MIGHTY MAX BATTERY 12V 5AH UPS Replacement Battery for BELKIN F6H375 -USB Battery (ML5-12221111111111111128)
- MIGHTY MAX BATTERY 6V 1.3AH SLA Battery Replaces GE Simon XT Panel Security (ML1.3-67111111111132811111120)
- Mighty Max Battery Sealed Lead Acid Batteries