Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH Battery for Golden GP160 LiteRider - 2 Pack
Mfr # ML18-12MP2966
Zoro # G300814052
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12MP2966
- Zoro # G300814052
- UPC # 730052514438
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Duracell Dr9576 (DR9576 DURACELL)
- ILC Replacement for Philips Heartstart FRX (HEARTSTART FRX PHILIPS)
- MOTOROLA Retainer Kit, Use With 4PJD4 (RLN5500A)
- MONOPRICE High Speed HDMI Cable, Hdr, 10 ft., Black (15429)
- MIGHTY MAX BATTERY (Group 22NF) 12V 55AH SLA Battery INTERNAL THREAD TERMINAL (ML55-12INT6)
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for GTX5L -BS (YTX5L-BS132)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replaces 7Ah Leoch LP12-7.0, LP 12-7.0 - 2 Pack (ML8-12MP211613336)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Acme Medical 2500 Scale (ML1.3-12211842)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 4.5Ah backup (ML4-6929)
- MIGHTY MAX BATTERY 12V 9AH Replaces Para System Minuteman MN525 With 12V Solar Panel (MAX3466873)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Tripp Lite SMART700NET, SMART700SER (ML12-6F262)
- Mighty Max Battery Sealed Lead Acid Batteries