Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 15AH F2 SLA Battery Replaces Cobra CJIC550 Jump Starter
Mfr # ML15-12369
Zoro # G600501096
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.95 in
- Width 5.94 in
- Depth 3.76 in
- Weight 9.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML15-12369
- Zoro # G600501096
- UPC # 785123670544
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.95 in |
Width | 5.94 in |
Depth | 3.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.6 lbs |
Amperage | 15 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML15-12 12 Volt 15 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML15-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Sl-B26 Usb Battery, 2PK (SR22102)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for GiantVac 6001-CHW Vacuum Lawn Mower (ML-U1-CCA1591)
- 3M 3M Tilt Adjustable Keyboard And Mouse Platform, Wr422Le (WR422LE)
- ENERSYS/HAWKER Battery 6 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (0859-0012)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Dual-Lite 0120803 - 2 Pack (ML7-12MP2368113046750)
- MIGHTY MAX BATTERY 12V 250Ah Sealed Lead Acid Replacement Battery for Deka 8A8DLTP (MAX3488282)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for CAT CJ3000 2000 Peak Amp - 4 Pack (ML22-12MP4112510811)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for AGM FAS-1075 (MAX3964617)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for APC EMC750R1, RBC 18 (ML7-6123537)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for NPP NP12-35Ah - 2 Pack (ML35-12MP2569155161105309)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Die Hard Portable Jump Starter 1150 (ML18-1221141165)
- Mighty Max Battery Sealed Lead Acid Batteries