Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 15AH F2 Replaces E-Scooter 36V System Watt Comp - 3 Pack
Mfr # ML15-12MP3681311838
Zoro # G700803311
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.95 in
- Width 5.94 in
- Depth 3.76 in
- Weight 9.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML15-12MP3681311838
- Zoro # G700803311
- UPC # 730052505689
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.95 in |
Width | 5.94 in |
Depth | 3.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.6 lbs |
Amperage | 15 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML15-12 12 Volt 15 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML15-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 3 Pack
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDSDESIGN Kidsdesign FR070EMV9M Kids Frozen Sing Along Microphone (FR070EMV9M)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Replacement Battery for EverStart ES5L-BS (YTX5L-BS211954)
- GARMIN inReach Mini 2, Black (010-02602-01)
- LOGITECH Mx Master 2S Wireless Mouse (910-005965)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for GS Portalac PWL12V7, PX12090 - 4PK (MAX3781261)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower CP1500PFCLCD - 2 Pack (ML9-12MP251124741018)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery for Honda ATC250ES Big Red 1985-1987 (YTX12-BSGEL9A)
- MIGHTY MAX BATTERY 6V 7AH Replacement Battery for 7.2AH CF6V7 PE6V7.2F1 SLA0925 CA160 - 9PK (MAX3982079)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for LC-R123R4PU (ML3-1291878)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for Moped Rocket Pocket Mower ATV (YTX4L-BS156168)
- ZEUS BATTERY PRODUCTS 12Ah 6V F1/F2 Sealed Lead Acid Battery (PC12-6TFP)
- Mighty Max Battery Sealed Lead Acid Batteries