Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 15AH F2 Battery Replacement for MotoTec 24v Mini Quad V3 - 4 Pack
Mfr # ML15-12MP45314221316
Zoro # G100806264
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.95 in
- Width 5.94 in
- Depth 3.76 in
- Weight 9.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML15-12MP45314221316
- Zoro # G100806264
- UPC # 759478302542
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.95 in |
Width | 5.94 in |
Depth | 3.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.6 lbs |
Amperage | 15 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML15-12 12 Volt 15 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML15-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC BATTERY, PK, 30, FUSION, AAA (RAY82430PPTFUSK)
- MIGHTY MAX BATTERY 6V 7AH SLA Compatible Battery for UPS APC RBC34 ZEUS PC7-6 - 4 Pack (ML7-6MP44150)
- MIGHTY MAX BATTERY 12V 7.0Ah Battery for Mighty Mule NP7-12 12V 7.0Ah - 2 Pack (ML7-12MP2368150)
- SCHLAGE Electric Cylindrical Lockset (ND80BDEU RHO 626)
- MIGHTY MAX BATTERY Alarm Back up Battery 12 Volt 4.0ah (ML5-12282)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replaces Honda CB450SC Nighthawk, T 82-86 (YB12A-A93)
- MIGHTY MAX BATTERY 12V 110AH Battery Replacement for AGM-type, 110 Amp, Model# UB 121100 (ML110-1243)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Replacement Battery for Altronix AL400ULXR - 2 Pack (ML9-12MP25157)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces APC Smart-UPS SC 420VA 4-Outlet - 6 Pack (ML9-12MP61138411775)
- MIGHTY MAX BATTERY 12-Volt 12 Ah 210 CCA Rechargeable Sealed Lead Acid Battery (YB14L-A2)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Clubrunner Dynamis PowaKaddy Golf Caddy Kart (ML35-12GEL290)
- Mighty Max Battery Sealed Lead Acid Batteries