Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 150AH SLA Replacement Battery for Wind Solar Storage Rechargeable Battery
Mfr # MAX3941586
Zoro # G910237012
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3941586
- Zoro # G910237012
- UPC # 29483334297
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Delivering power when you need it, the Mighty Max ML150-12 12 Volt 150 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML150-12 is an Absorbent Glass Mat AGM technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APRICORN 16Gb Aes Xts Encrypte (ASK3-16GB)
- MONOPRICE Speaker Plugs - Pin Type Crimp, 1pr (5973)
- MOUNT-IT Cubicle Wall Monitor Mount MI-785 (MI-785)
- ILC Replacement for Kodak Carousel 700 replacement light bulb lamp (CAROUSEL 700 KODAK)
- MIGHTY MAX BATTERY 6V 4.5AH Battery for Moultrie Directional Feeder Kit + 6V Charger (ML4-6CHRGR115)
- MIGHTY MAX BATTERY 12V 7Ah Compatible for APC Back-UPS CS BK350, BK350i, BK350Ei - 4PK (MAX3428407)
- MIGHTY MAX BATTERY 6V 1.3AH SLA Battery Replaces GE Simon XT Panel Security (ML1.3-67111111111132811111120)
- MIGHTY MAX BATTERY 12V 7Ah Compatible Battery for APC UPS RBC12 RBC26 RBC27 - 8 Pack (ML7-12MP831747993)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for SLAA12-35C, SLADC12-35J - 2 Pack (ML35-12MP2569155161105312)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Power-Sonic PS121000B, PS12000 (MAX3962275)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Enduring 6FM18, 6-FM-18 (ML18-1221122639)
- Mighty Max Battery Sealed Lead Acid Batteries