Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 1.3Ah SLA Replacement Battery for Panasonic LC-R121R3PU - 2 Pack
Mfr # ML1.3-12MP225
Zoro # G600807853
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.28 in
- Width 3.82 in
- Depth 1.69 in
- Weight 1.21 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-12MP225
- Zoro # G600807853
- UPC # 730052406917
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.28 in |
Width | 3.82 in |
Depth | 1.69 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 1.21 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-12 12 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Touchscreen Stylus, Tip Size 1mm, PK12 (1951349)
- JBL Go 3 Waterproof Bluetooth Speaker, Red (JBLGO3REDAM)
- STRYKER Stryker SR955HPC 80-90W AM; FM & SSB 10m Radio with 7 Selectable Face Colors; 6 Roger Beeps; Echo; Talkback & Built-in SWR Circuit (SR955HPC)
- ACCESSORIES UNLIMITED Accessories unlimited AUF2-L Hood Channel Mobile Antenna Mount for Ford F250-F350 (AUF2-L)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for 6-DW-9, AB1290 - 8 Pack (ML9-12MP814912371981)
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery Replacement for Motocross Motorcycle YTZ14S (YTZ14SGEL121)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for 6-FM-10S (ML10-12153173)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Sigmas SP12-7.5 (ML7-1219112140)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Universal Power UB1250 (MAX3948880)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Husqvarna ZTH4218 0Turn Lawn Mower (ML-U1-CCAHR297)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Yuasa NPG126.0, NPW45-12 - 8 Pack (ML9-12MP814912371457)
- Mighty Max Battery Sealed Lead Acid Batteries