Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 1.3Ah SLA Battery Replaces Revco Scientific Freezer - 3 Pack
Mfr # ML1.3-12MP313227
Zoro # G500804044
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.28 in
- Width 3.82 in
- Depth 1.69 in
- Weight 1.21 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-12MP313227
- Zoro # G500804044
- UPC # 730052523102
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.28 in |
Width | 3.82 in |
Depth | 1.69 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 1.21 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-12 12 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 3 Pack
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 3 Pack
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK 5 Port Gig Poe Smart Switch (TL-SG105PE)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH Replacement Battery for RBC52 Tripp lite - 4PK (MAX3438442)
- DELL Bluetooth Travel Mouse MS700 in Black (MS700-BK-R-NA)
- MIGHTY MAX BATTERY YTX4L-BS Replacement Battery for Skyrich HJTX4L-FP With 12V 1Amp Charger (MAX3953270)
- MIGHTY MAX BATTERY 12V 7Ah F2 Battery Replaces Ion Block Rocker Bluetooth iPA56B Speaker (MAX3931590)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Scag Tiger Cat Zero-Turn Lawn Tractor (ML-U1-CCA885)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces APC Back-UPS 1250B (ML4-6415)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Intelligent IFP-100 (ML18-12INT488)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Power Sonic ES1212 (ML1.3-12211820)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for PowerSonic PS-1250F2 (MAX3973806)
- ILC Replacement for MK Battery Es17-12 (ES17-12 MK BATTERY)
- Mighty Max Battery Sealed Lead Acid Batteries