Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 1.3Ah SLA Battery Replacement for Vision CP1213 - 2 Pack
Mfr # ML1.3-12MP23220
Zoro # G200810802
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.28 in
- Width 3.82 in
- Depth 1.69 in
- Weight 1.21 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-12MP23220
- Zoro # G200810802
- UPC # 730052526813
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.28 in |
Width | 3.82 in |
Depth | 1.69 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 1.21 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-12 12 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for John Deere X390 Tractor 54-in Deck 340cca Battery (X390 TRACTOR 54-IN DECK 340CCA BATTERY JOHN DEERE)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for APC SmartUPS 2200VA SMT2200RM2U (MAX3965298)
- OTTERBOX Defender Case For Apple Iphone 14 / Iphone 13, Black (77-88373)
- INNOVATIVE OFFICE PRODUCTS Lcd/Tv Wall Mount Supports Up To 45 Lbs. Rotate Portrait To (9110-104)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Samson Expedition XP106 PA System (ML8-1213163)
- MIGHTY MAX BATTERY 12V 18AH SLA Replacement Battery for Troy-Bilt Generator (ML18-12XRP4)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Battery Replaces Altered Future Pro 150 (ML7-1219111111891)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Sealed Lead Acid Battery with Nut and Bolt Terminals - 4PK (MAX3436480)
- MIGHTY MAX BATTERY ML22-12 12V 22AH Data Shield AT800 Upgrade Replacement Battery 4 Pack (ML22-12MP41122)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for BB HRC9-12 (MAX3965634)
- MIGHTY MAX BATTERY YTX14-BS Battery for Buell 500 Blast 2000-2009 (YTX14-BS191)
- Mighty Max Battery Sealed Lead Acid Batteries