Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 1.3Ah SLA Battery Replacement for BP1.2-12 WKA12-1.3F WP1.2-12
Mfr # ML1.3-1221111111
Zoro # G7553770
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.28 in
- Width 3.82 in
- Depth 1.69 in
- Weight 1.21 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-1221111111
- Zoro # G7553770
- UPC # 785123671008
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.28 in |
Width | 3.82 in |
Depth | 1.69 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 1.21 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-12 12 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for BLU Lt25h426271b Battery (LT25H426271B)
- GB CLIP BATTERY 5A CD4 (14-505)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for CP12120, CP12120D (ML12-12F227041)
- MONOPRICE 8" High Speed With Ethernet HDMI Port Extender (6061)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery for Royal Enfield 500 All Electric 2000-03 (YB14L-A266)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces Power Wizard PW50S Electric Fence (ML4-6442)
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Powervar ABCEG251-11 (MAX3968429)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement APC BACK-UPS ES BE750BB UPS Battery (ML12-12F220412)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Hykolity Battery - 3 Pack (ML12-12F2MP338914053441)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Honda 1000 GL1000 Gold Wing '75-79 (YTX24HL-BSGEL5)
- MIGHTY MAX BATTERY 12V 100AH BATTERY FOR SOLAR WIND DEEP CYCLE VRLA 12V 24V 48V (ML100-1242)
- Mighty Max Battery Sealed Lead Acid Batteries