Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 1.3Ah Replacement Battery for Pace 53 2112 - 4 Pack
Mfr # ML1.3-12MP432149
Zoro # G100806974
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.28 in
- Width 3.82 in
- Depth 1.69 in
- Weight 1.21 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-12MP432149
- Zoro # G100806974
- UPC # 29483213707
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.28 in |
Width | 3.82 in |
Depth | 1.69 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 1.21 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-12 12 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for John Deere L130 23 HP Lawn Tractor and Mower (ML-U1-CCA652)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Battery for Criticare Systems 506 PULSE OX (ML4-6917111111114)
- AIPHONE Intercoms (LEF-5)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for Leoch LPX12-20 (MAX3943828)
- MIGHTY MAX BATTERY YTX14-BS Battery for ATV Snowmobile Mowers PWC Watercraft (YTX14-BS288)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Harley Davidson 1200 XL, XLH (Sportster) 97-03 (YTX20L-BS135)
- MIGHTY MAX BATTERY 12V 7AH Compatible Battery for APC BACK-UPS ES750G RBC17 (ML7-12191111111101)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces BB BP7.2-12-T2, BP7.2-12T2 - 4 Pack (ML9-12MP49151129897)
- MIGHTY MAX BATTERY YTX14-BS Replaces Honda TRX FL 500 650 Rancher Foreman Rubicon Rincon (YTX14-BS9)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for BP10-6, ES12-6 Battery (ML12-6F30008)
- Mighty Max Battery Sealed Lead Acid Batteries