Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 1.3Ah Replacement Battery for Duracell Ultra SLAA12-1.3F
Mfr # ML1.3-12211775
Zoro # G7565479
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.28 in
- Width 3.82 in
- Depth 1.69 in
- Weight 1.21 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-12211775
- Zoro # G7565479
- UPC # 29483129046
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.28 in |
Width | 3.82 in |
Depth | 1.69 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 1.21 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-12 12 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Fargo DTC4500e Dual-Sided ID Card Printer (55100)
- ISOTUNES ISOtunes PRO Aware Bluetooth Hearing Protection Earbuds (IT-38)
- LEVITON Occ Snsr, PIR, 120-277V AC, Wht (ODS15-IDW)
- MAXELL Silver Oxide Watch Battery SR1120W High Drain Replaces 391, PK 5 (SR1120W)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for 0645-165 Powersport (YTX14AH1164)
- MIGHTY MAX BATTERY Y50-N18L-A3 GEL Battery for HONDA GL1100 Gold Wing 1100CC 1980-'83 (Y50-N18L-A3GEL26)
- MIGHTY MAX BATTERY 12V Group 34 Replacement Battery For Permobil M300 PS Wheelchair (ML-GROUP3410)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery for Honda 750 VT750DC A B Shadow Spirit 2001-2007 (YTZ14S78)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Leoch LP12-75 (ML75-12GEL394)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Lithonia ELB0612A (MAX3967748)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for GS Portalac PX12072HG (ML7-121911111337202)
- Mighty Max Battery Sealed Lead Acid Batteries