Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 1.3Ah Replacement Battery for Acme Medical 2500 Scale
Mfr # ML1.3-12211842
Zoro # G700496421
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.28 in
- Width 3.82 in
- Depth 1.69 in
- Weight 1.21 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-12211842
- Zoro # G700496421
- UPC # 29483129756
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.28 in |
Width | 3.82 in |
Depth | 1.69 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 1.21 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-12 12 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENAQ High Capacity Battery for Toshiba Tecra 8000 Laptops- 4400mAh (DQ-PA2510U-6)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Power Sonic PS-1270 - 8 Pack (ML7-12MP8317479103788)
- LG TV Remote Control For LG, AKB73275673 (AKB73275673)
- RAYOVAC Zinc Air 312 1.45 V Hearing Aid Battery 16 pk (312-16)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for APC Back-UPS 600 BN600 (MAX3931434)
- MIGHTY MAX BATTERY 12V 9AH Zipp Battery SLA-12V-8AH-T1 Replacement SLA Battery - 4 Pack (ML9-12MP4915168)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Exit Sign Battery - 10 Pack (ML4-6MP10825104)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for RBC48, RG1290T2 (ML9-12241550)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Toyota FJ Cruiser (ML8-1213188)
- MIGHTY MAX BATTERY 6V 5AH SLA Replacement Battery Compatible with Rayovac 6V HDM - 16PK (MAX3986099)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for Casil CA12100 (ML10-121531758)
- Mighty Max Battery Sealed Lead Acid Batteries