Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 1.3Ah Battery Replacement for Oxy13 Pulse Oximeter + 12V Charger
Mfr # ML1.3-12CHRGR73
Zoro # G500807236
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.28 in
- Width 3.82 in
- Depth 1.69 in
- Weight 1.21 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-12CHRGR73
- Zoro # G500807236
- UPC # 635665663842
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.28 in |
Width | 3.82 in |
Depth | 1.69 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 1.21 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-12 12 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, 12 Volt Charger is included.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, 12 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SigmasTek C4.5S - 2 Pack (ML4-6MP21910666385)
- BLUEPARROTT B350-XT Wireless Noise Cancellation Headset (204260)
- UNIRISE USA 15Ft Usb 2.0 Printer Cable, A To B, Male-Male, Standard Printer Cable (USB-AB-15F)
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics LCAS2 AudioStar ALPHA - 6 Station Listening Center (LCAS2)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for RENOGY PV Solar Panels (ML100-12GEL47)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Battery Replacement for Yamaha 900 XSR900 18-20 (MAX3941372)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Invacare Wheelchairs AGM1265T Replacement Battery (ML35-12516)
- MIGHTY MAX BATTERY 12V 8Ah Replacement Battery for Tripp Lite SU1000RTXL2UA UPS (ML8-121105)
- MIGHTY MAX BATTERY AGM Rechargeable SLA Battery For Feeders Hunting and Shooting Access (ML1.3-6711111111113281111111)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for EverStart ES4LBS (MAX3952081)
- EXELL BATTERY 12, 22, AGM Chemistry (EB12220)
- Mighty Max Battery Sealed Lead Acid Batteries