Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 1.3Ah Battery Replacement for Interstate ASLA1005
Mfr # ML1.3-12211717
Zoro # G400505522
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.28 in
- Width 3.82 in
- Depth 1.69 in
- Weight 1.21 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-12211717
- Zoro # G400505522
- UPC # 635665664672
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.28 in |
Width | 3.82 in |
Depth | 1.69 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 1.21 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-12 12 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Electrical Tape 60ft Black (400-904BK)
- BATTERY CLERK AJC® Universal Power 12 Volt 4.5 Ah (UB1245) 12V 4.5Ah Alarm Battery (12-Volt-4.5-Ah-UB1245Universal-Power-12)
- MIGHTY MAX BATTERY 12-Volt 18 Ah F2 Terminal Rechargeable Sealed Lead Acid Battery (ML18-12F2)
- ILC Replacement For DANTONA, 394BATTERY (394-BATTERY)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Yuasa NPW45-12 (ML7-1219111965)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Power Sonic PS1250F1 - 2 Pack (ML5-12MP2160713124454)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for Kawasaki VN800-A, B, C, E Vulcan 1997 (YTX14-BSGEL52)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Hoveround ALL MODELS Replacement Battery (ML35-12543)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Opti-UPS VS500 500VS (MAX3971470)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for UPS-ST12-100 UPS Pro (ML100-1313)
- ZEUS BATTERY PRODUCTS 9Ah 12V Nb Sealed Lead Acid Battery (PC9-12SNB)
- Mighty Max Battery Sealed Lead Acid Batteries