Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 1.3Ah Battery Replacement for B and B BP12-1.2
Mfr # ML1.3-12211763
Zoro # G100495451
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.28 in
- Width 3.82 in
- Depth 1.69 in
- Weight 1.21 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-12211763
- Zoro # G100495451
- UPC # 635665778676
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.28 in |
Width | 3.82 in |
Depth | 1.69 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 1.21 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-12 12 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA Deluxe CPU Stand, Graphite (CPU01MG)
- ILC Replacement For East Penn, 901Mf (901MF)
- KENWOOD Two Way Radio, UHF, 5W, 16 Ch, Analog (NX-P1300AUK)
- MOUNT-IT Standing Desk Converter Wall Mount (MI-7915)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH UPS Battery Replaces 17Ah MK Battery ES17-12 (ML18-1221140)
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid for RITAR RT1270.HAZE HZS12-7.5 F2 - 10 Pack (ML7-12MP103610)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replacement for Honda CT70 2013-2016 (YTX4L-BS156237)
- MIGHTY MAX BATTERY YTX30L-BS Battery for Harley Davidson Electra Glide Classic 2004 (YTX30L-BS93)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery For Pride Mobility Go-Go Sport Model S74 (ML18-122112187)
- MIGHTY MAX BATTERY 12V 55Ah SLA AGM Replacement Battery with NB Terminal for SLA1160 (ML55-121911175)
- MIGHTY MAX BATTERY 12V 5AH Sealed Lead Acid (SLA) for NP4-12 NP5-12 NPH5-12 NPX-25 (ML5-12189)
- Mighty Max Battery Sealed Lead Acid Batteries