Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12AH w/ F2 Terminal Compatible SLA Battery Replaces RT12120
Mfr # ML12-12F2518131
Zoro # G000502785
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F2518131
- Zoro # G000502785
- UPC # 785123639022
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Dog Collar Battery, SportDOG TEK 2.0 GPS Collar, TEK-2L, V2GBATT (DC-71)
- ASTATIC Noise Canceling, 4-Pin CB Microphone, Blk (302-636LB1)
- EREPLACEMENTS Hp Color Laserjet Enterprise M, CF360X-ER (CF360X-ER)
- KILLER TOOLS & EQUIPMENT Pro-Tec Surge Suppressor (KILART40)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Kid Trax Avigo Mercedes 5F5EAD4 (MAX3984213)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for MS 2012-20B Inverter (ML100-12GEL179)
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for CyberPower LX1500G (ML9-1210240)
- MIGHTY MAX BATTERY 6V 5Ah Replacement Battery for Westword 6V Lantern (ML5-6S49)
- MIGHTY MAX BATTERY 12V 9Ah Compatible Battery for APC BACK-UPS XS1500 RBC109 PS-1290 (ML9-12104)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Eagle Picher CareFree CF-7 (MAX3984197)
- MIGHTY MAX BATTERY 12V 22AH Battery for Golden LiteRider PTC Envy Model GP162 - 2 Pack (ML22-12MP21141114628)
- Mighty Max Battery Sealed Lead Acid Batteries