Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12AH SLA Battery Replacement for Remco RM1212 - 2 Pack
Mfr # ML12-12F2MP23227296
Zoro # G200812141
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F2MP23227296
- Zoro # G200812141
- UPC # 759478179250
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4in Angle Grinder (GA4030)
- NEVS Wristband - Tyvek - Allergy Alert 1" x 10" Red w/White (WB-0019)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 12V 5Ah Securitron MAGNALOCKS Battery (MAX3497561)
- EVEREADY BATTERY, 1.5V, 377 (EVE377BPZ2)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for DCM0035 MVP-U1 DCS-33 (ML35-12INT337)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Suncast Hose Reel PWC150 - 3PK (MAX3978449)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for PowerSonic PS-121000U (MAX3960874)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces US Automatic Ranger Linear Arm - 4PK (MAX3888475)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for PTX14-BS, UTX14-BS - 2PK (MAX3868686)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for RG20L-WS ATV (YTX20L-BS323)
- UPG UPG 86484 12 V 8 amp SLA Battery- Set of 2 - pack of 2 (8297103)
- Mighty Max Battery Sealed Lead Acid Batteries