Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12AH SLA Battery Replacement for EBL GT12080-HG
Mfr # ML12-12F22982
Zoro # G000500941
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F22982
- Zoro # G000500941
- UPC # 635665717606
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTEL Code Reader W/One-Press I/M Readinss Key (AL329)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH BATTERY POWERKINGDOM PS-10-12S T2 (F2) REPLACEMENT (ML10-1241086)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Prescolite 12-255 (ML4-645104106)
- FLUKE Repl Power Adapter, Smps LevelVi (BC430/830)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH GEL Replacement Battery for Parts Unlimited RCB9A-A (MAX3984081)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery Replaces YB14L-A2 12N14-3A Motorcycle (YTX14AHL207)
- MIGHTY MAX BATTERY YTX14AH-BS Battery Replaces Polaris Sportsman 500 4X4 HO 2001-2005 (YTX14AH1233)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 10 Pack (ML4-6MP1082512429126)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Cub Cadet Z48 Z-Series Lawn Mower (ML-U1-CCAHR91)
- MIGHTY MAX BATTERY 12V 35AH Battery replaces ub12350 np-33 dcs-33 u1-34 ps-12350 - 2 Pack (ML35-12MP2569155126)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Golden Technology Compass GP600 (MAX3949339)
- Mighty Max Battery Sealed Lead Acid Batteries