Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12AH SLA Battery Replacement for Duracell Ultra DURA12-12
Mfr # ML12-12F22963
Zoro # G7568708
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F22963
- Zoro # G7568708
- UPC # 785123638926
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Wireless Intercom, VHF, Black, 800mW (RQX-111-BLK)
- ADESSO USB-C Multi-Port TAA Compliant Docking Station, HDMI, USB-C, USB 3 A+PD, Black/Gray (AUH-4010)
- MIGHTY MAX BATTERY 12V 9Ah Compatible Battery for RBC17 APC / UPS Battery- 8 Pack (ML9-12MP814976)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Schumacher SB 12750 (ML75-12GEL53)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Kawasaki 400 KAF400, Mule 600, 610 '05-13 (YTX14AH4)
- MIGHTY MAX BATTERY YTZ12S 12V 11Ah Battery For Honda 1300 ST1300 A P 2003-2012 YTZ14S (YTZ12S128)
- MIGHTY MAX BATTERY 12V 75AH Battery Replacement for MK 8G24 (ML75-1219845856854)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Nite Lite NL640 BLMFM6_5 (MAX3962097)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replaces Kawasaki GPZ KZ750R1 750 1982 (YB12A-A48)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Replacement for NPW36-12, GP1272, NP7-12 + 12V Charger (ML7-12CHRGR16)
- Mighty Max Battery Sealed Lead Acid Batteries