Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12AH SLA Battery Replacement for Altronix AL1042ULADA - 2 Pack
Mfr # ML12-12F2MP23227410
Zoro # G200803330
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F2MP23227410
- Zoro # G200803330
- UPC # 635665744336
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Zinc Air 675 1.45 V Battery 6 pk (675-6)
- PYLE Bluetooth Speaker, PWPBT75BL (PWPBT75BL)
- PYLE 3.5'' Indoor/Outdoor Waterproof On-Wall Speakers (White) (PDWR30W)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 2200mAh (PMNN4077E)
- MIGHTY MAX BATTERY ML18-12 - 12 VOLT 18 AH SLA BATTERY - PACK OF 2 (ML18-12MP296973541)
- MIGHTY MAX BATTERY 12V 7AH SLA Replaces lc-r127r2p ub1270 pc1270 ps1270f1 jc1260 (ML7-121911111111111)
- MIGHTY MAX BATTERY 12V 12AH F2 KID TRAX RECHARGEABLE REPLACEMENT BATTERY - 10 Pack (ML12-12F2MP1038255)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replaces Polaris 600 Rush IQ Shift Switchback 09-11 (YTX20L-BS444)
- MIGHTY MAX BATTERY YTX30L-BS Battery for Harley-Davidson FL FLH Touring 1450CC 99 (YTX30L-BS18)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Viking X-9 Swing Gate Operator (ML8-1213265)
- ILC Replacement for Simplex 20819272 Battery (20819272 BATTERY SIMPLEX)
- Mighty Max Battery Sealed Lead Acid Batteries