Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12AH SLA Battery for CoilPro CC-140 Cleaning System - 2 Pack
Mfr # ML12-12F2MP23227121
Zoro # G700808910
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F2MP23227121
- Zoro # G700808910
- UPC # 730052619188
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK 5 Port Desktop Gigabit Switch, TLSG105 (TL-SG105)
- EXELL BATTERY Flashlight Battery 6V 2500mAh NICD Replaces 20170 (EBFLB-NCD-4)
- CAT Smartphone, Unlocked, 5.7" Display, 128 GB (CS62PDBBRONUN)
- LG TV Remote Control For LG, AKB73275673 (AKB73275673)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Rechargable Game Deer Feeder Predator Caller Battery (ML4-691711111111)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replaces BikeMaster DLFP-14L-BS With 12V 2Amp Charger (MAX3876179)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Yard Machine 18HP 46 GardenTractor Mower (ML-U1-CCA1302)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for Sigmas SP12-35 (ML35-12INT480)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for Polaris 800 Sportsman 6x6 2014 (YTX30L-BS85)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Solar Wind Deep Cycle VRLA 12V 24V 48V (ML100-12GEL46)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for HKbil 3FM4.5 + 6V Charger (ML4-6CHRGR258)
- Mighty Max Battery Sealed Lead Acid Batteries