Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12AH Replacement Battery for SpinLife Mobility Scooters - 2 Pack
Mfr # ML12-12F2MP23227249
Zoro # G200810758
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F2MP23227249
- Zoro # G200810758
- UPC # 82481369265
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMOUNTS Tilt TV Wall Mount for TVs 32 in. - 65 in. Up to 165 lbs (FT44)
- LG ELECTRONICS 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive w/M-DISC (GP70NS50)
- ADVANTECH Proview, 16+2G Combo Gigabit Ind. Switch, -40~75¿ (EKI-5626CI-AE)
- BELKIN BoostCharge Pro Dual USB-C GaN Wall Charger with PPS 65W Laptop Chromebook Charging (WCH013dqWH)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for Interstate SLA1155, SLA1156 (ML35-12INT806)
- MIGHTY MAX BATTERY YTX14AH Battery Replaces Yamaha BTY-YB14A-A2 With 12V 2Amp Charger (MAX3870890)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for SLAA12-55C/FR - 2 Pack (ML55-12MP2410139269)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Yuasa NP10-6 (ML12-6F300015)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Honda Fourtrax ATV BMW Motorcycle (YTX14-BS339)
- MIGHTY MAX BATTERY 6V 4.5AH New Battery for Hubbell 0120255 or Dual-Lite 12-255 (ML4-691831)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH UPS Battery Replaces Werker WKA12-18NB (ML18-1221116)
- Mighty Max Battery Sealed Lead Acid Batteries