Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12AH Replacement Battery for Pink Corvette Ride-on Toy
Mfr # ML12-12F22752
Zoro # G000497937
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F22752
- Zoro # G000497937
- UPC # 759478230517
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Coolster 110CC GK-6110A (YTX4L-BS156112)
- ILC Replacement for Unitech Ht630 (HT630 UNITECH)
- ILC Replacement for Associated 6208 (6208 ASSOCIATED)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Enduring 6FM22, 6-FM-22 (ML22-12GEL45)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces OD 6-DW-10, 6DW10 - 4 Pack (ML10-12MP4210781)
- MIGHTY MAX BATTERY 6V 12AH Battery Replaces Para Systems-Minuteman BP24V20, BP48V10 UPS (ML12-6F279)
- MIGHTY MAX BATTERY 12V 7.2Ah Battery Replacement for Streamlight E-Flood LiteBox HL (ML7-121911182)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery Replacement for Honda Pioneer 500 15-17 (YTX14-BSGEL463)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for High-lites 39-21 (ML4-645104087)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Enduring 6-DW-5 - 6 Pack (ML5-12MP660279213331245)
- Mighty Max Battery Sealed Lead Acid Batteries