Shop All Automotive Batteries
Mighty Max Battery
12V 12Ah Lithium Battery Replaces Multiquip Portable Welder 180A
Mfr # ML12-12LI195
Zoro # G704839651
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12LI195
- Zoro # G704839651
- UPC # 29483200660
- Country of Origin Viet Nam
- Category Automotive Batteries
Description
Invest in power with the Mighty Max 12V 12ah Lithium Iron Phosphate Battery. The ML12-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system (BMS). BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 3.47 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 8.15 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Arm, Gear Shift 6" x2" x3" (A-R26397)
- FEL-PRO Gasket, Ms92808-1 (MS92808-1)
- DOUBLE HH MFG 1X3-9/16 Top Link Pin (21261)
- SMC DOT Fitting, Conn Elbow 90 deg, 1/4", 1/8" (KV2L07-34S-1)
- MIGHTY MAX BATTERY YTX4L-BS Replaces Motorcycle Scooter ATV Batteries - 2PK (MAX3454520)
- MIGHTY MAX BATTERY 12V 55AH Lithium Replacement Battery for Amstron AP12-55 (ML55-12LI245)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for Home Boat, Yacht (ML100-12LI287)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery for Invacare Action 14 (ML35-12LI-U1988)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for Centennial CB12-105 (ML100-12LI296)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for PWRI100012S Pure Sine Power Inverter (ML100-12LI254)
- ILC Replacement for Napa 6575 (6575 NAPA)
- Mighty Max Battery Automotive Battery Equipment