Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12Ah F2 Scooter Battery Replaces Johnson Controls JC12120 - 3 Pack
Mfr # ML12-12F2MP3389100
Zoro # G200809752
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F2MP3389100
- Zoro # G200809752
- UPC # 730052530407
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 3 Pack
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 3 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Toshiba D95-lmp Lamp & Housing (D95-LMP LAMP & HOUSING TOSHIBA)
- ILC Replacement for Enersys 0809-0010 Battery (0809-0010 BATTERY ENERSYS)
- ULTRALAST 3V 30mAh Lithium Coin Cell Battery for Energizer ECR1025 & Eveready CR1025 (UL392428)
- DEWALT DEWALT DXFRS800 Bundle 2W (DXFRS800-BCH6-SV1)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for ExpertPower EXP12180 - 2 Pack (ML18-12MP29697339)
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery Replaces Yamaha Utility Vehicle UTV - 2 Pack (ML35-12INTMP289)
- MIGHTY MAX BATTERY YTX14AH-BS GEL Battery for Kawasaki KAF400, Mule 600, 610 2014-2016 (YTX14AHGEL112)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Tempest TD22-12 (ML22-12GEL620)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for 12800 0120800 (ML12-6F301202)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replaces BCI Group 24M Starting Marine & RV (ML75-12GEL344)
- BATTERY CLERK AJC Vector VEC022APC Jump Starter Replacement Battery 22Ah, 12V, NB (AJC-D22S-R-1-143876)
- Mighty Max Battery Sealed Lead Acid Batteries