Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12AH F2 Battery for UberScoot 1000w Electric Scooter - 3 Pack
Mfr # ML12-12F2MP33891405331
Zoro # G500804341
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F2MP33891405331
- Zoro # G500804341
- UPC # 730052470550
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 3 Pack
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 3 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH Sealed Lead Acid Battery Replacement For FM12180 (ML18-1221141161)
- GEMINI Compact 5-Channel Audio Mixer (GEM-05USB)
- TECHNICAL PRO Technical Pro wm1641 Professional UHF Quad Wireless Microphone System (wm1641)
- MIDLAND RADIO Battery, Midland, 600mAh, PK2 (AVP8)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for PE12V9, PX12090, UB1290 APC - 6 Pack (ML9-12MP61138411152)
- MIGHTY MAX BATTERY U1 12V 35Ah Yamaha Rhino Utility Vehicle UTV Battery (ML35-12320)
- MIGHTY MAX BATTERY 12V 22AH GEL Replaces ActiveCare Medical Spitfire EX1420 - 4 Pack (ML22-12GELMP4676)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Ultra Tech UT1270 Replacement Battery - 2 Pack (ML7-12MP23661)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery Replaces Aprilia Bomota Honda Suzuki (YTX12-BSGEL329)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Crown Embassy 12CE40 (ML50-1230)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH BATTERY POWERKINGDOM PS-10-12S T2 (F2) REPLACEMENT (ML10-1241086)
- Mighty Max Battery Sealed Lead Acid Batteries