Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12Ah Compatible Battery for APC SUVS650 BP1000 RBC6 UPS - 2 Pack
Mfr # ML12-12F2MP23189
Zoro # G200807086
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F2MP23189
- Zoro # G200807086
- UPC # 730052552621
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Speaker Microphone, Audio Accessory, 4" L (MT-4025)
- MOTOROLA Flexible Whip Antenna, 6 In. L (PMAE4016A)
- MIGHTY MAX BATTERY YTX7L-BS AGM Replaces Power Sports Batteries (YTX7L-BS111)
- PROMIER PRODUCTS AA Platinum Alkaline Battery, 20PK (P-AA20-4/16)
- MIGHTY MAX BATTERY 12V 1.3Ah Replaces Smart Poe Access Cont System With Solar Panel Charger (MAX3889819)
- MIGHTY MAX BATTERY 12V 35AH Battery for The Jazzy Sport 2 Electric Wheelchair - 2 Pack (ML35-12MP2569155161105114)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for APC SMT750ICH (ML9-12241175)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Uniwell SLA1161 (ML50-126111)
- MIGHTY MAX BATTERY YTX7L-BS REPLACEMENT BATTERY .35 LTR (YTX7L-BS43)
- MIGHTY MAX BATTERY YB16CL-B 12V 19Ah Battery for BRP SEA-DOO All Models CC 94-'07 (YB16CL-B1)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Jump N Carry JNC105 (ML22-12GEL464)
- Mighty Max Battery Sealed Lead Acid Batteries