Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12AH Battery Replaces Yamaha EF3000iSEB Generator + 12V Charger
Mfr # ML12-12F2CHRGR270
Zoro # G200812318
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F2CHRGR270
- Zoro # G200812318
- UPC # 635665756858
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 12 Volt Charger is included.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 12 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 50ft (5905)
- MIGHTY MAX BATTERY Belkin Pro F6C100 12V 12Ah F2 Lead Acid Battery (ML12-12F22439)
- BUSHNELL PowerView 2 10x 50mm Porro Binoculars (PWV1050)
- ILC Replacement for Duracell Sla12-8f2 Battery (SLA12-8F2 BATTERY DURACELL)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replaces Honda 350 CL350 Scrambler 71-73 (YB12A-A101)
- MIGHTY MAX BATTERY YTX12-BS Battery for Arctic Cat ATV 250 DVX250 Bombardier Vector250 (YTX12-BS203)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for 150ah Deep Cycle Rechargeable Battery (MAX3941581)
- MIGHTY MAX BATTERY ML3-12 - 12V 3AH SLA Battery Replaces PS-1230 LC-R123R4P NP3-12 (ML3-1256)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for Helios FB1218 - 2 Pack (ML22-12MP211411146147)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA Battery Replacement for Rhino SLA33-12 - 4PK (MAX3437684)
- MIGHTY MAX BATTERY ML5-12 12V 5AH Replacement Battery for China Storage Battery HR1221WF2 (ML5-12130)
- Mighty Max Battery Sealed Lead Acid Batteries