Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12AH Battery Replaces APC BackUPS Pro 1000 B-655 + 12V Charger
Mfr # ML12-12F2CHRGR82
Zoro # G700812634
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F2CHRGR82
- Zoro # G700812634
- UPC # 635665754946
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 12 Volt Charger is included.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 12 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGENIUS Engenius Enh500V3 Offers The Advanced 802.11Ac Wave 2 Wi-Fi (ENH500V3)
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for HR-1234W-F2 (ML9-121010)
- ILC Replacement for JVC Bhl5101-s Lamp & Housing (BHL5101-S LAMP & HOUSING JVC)
- MONOPRICE RCA Cable, RG-59/U, 5 RCA, 6 ft. (320)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH GEL Battery for Suzuki LTF500F Vinson Manual 4WD '03 (YTX16-BSGEL3A)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for SLA1041, SLA1042 With 12V Charger (MAX3942785)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC BK400B - 2 Pack (ML7-12MP23668)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for Security B-1245 + 12V Charger (ML5-12CHRGR431780)
- MIGHTY MAX BATTERY 12V 125AH SLA Battery for Sump Pump Backup Power Battery (ML125-1216)
- MIGHTY MAX BATTERY 12-Volt 75 Ah GEL Rechargeable Sealed Lead Acid Battery (ML75-12GEL)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for Chairman AGM-12148T (MAX3944989)
- Mighty Max Battery Sealed Lead Acid Batteries