Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12AH Battery Replacement for Remco RM1212 + 12V Charger
Mfr # ML12-12F2CHRGR632
Zoro # G300810078
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F2CHRGR632
- Zoro # G300810078
- UPC # 635665760510
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 12 Volt Charger is included.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 12 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNICEL ER34615HD/T 3.6V D LithiumThionyl Chloride Battery w/ Tabs (ER34615HD/T)
- HUBBELL GAI-TRONICS Telephone, Analog, Gray, Surface Mount (246-001AC)
- ILC Replacement for IBM 92p1090 Battery (92P1090)
- MED-PAT One Piece Amplified Patient Room Telephone (XL-3060)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Replacement for CTX14AH-BS, CB14A-A2 (YTX14AH107)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower 1500 AVR - 2 Pack (ML9-12MP251124741014)
- MIGHTY MAX BATTERY 12 Volt 10 Ah Rechargeable Battery - 2 Pack (ML10-12MP2311939)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Dorcy Spotlight 41-1053 (MAX3961883)
- MIGHTY MAX BATTERY 12v 35ah U1 UPS Backup Battery Replaces Interstate DCM0035L (ML35-1232)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery replacement for Quantum QG edge 2.0 Power Chair (ML55-12GEL206)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for BRP Can-Am 300 Skandic Tundra 07-09 (YTX20L-BS620)
- Mighty Max Battery Sealed Lead Acid Batteries