Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12AH Battery Replacement for MotoTec 24v Mini Quad V3 - 4 Pack
Mfr # ML12-12F2MP445814185355
Zoro # G500811424
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F2MP445814185355
- Zoro # G500811424
- UPC # 759478279653
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 4 Pack
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Ultra Tech UT-1270 12V 7Ah Alarm Battery (UT-1270-Ultra-Tech-12V-7Ah-A)
- QNAP Sfp 10Gbe Twinaxial Direct Att, CAB-DAC30M-SFPP (CAB-DAC30M-SFPP)
- IDENTIPLUS ID Wristband, Pocket, 11-7/8 in. L, PK500 (CLS-250-VAI-09)
- NVENT HOFFMAN Intersafe Data Interface Ports for Ether (HGF5ETH)
- MIGHTY MAX BATTERY 12-Volt 75 Ah GEL Rechargeable Sealed Lead Acid Battery (ML75-12GEL)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for AmpliVox SW915-H PA System (ML9-1210318)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Dual-Lite 0120803 - 6 Pack (ML7-12MP636171496921656)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Yuasa YUAM72H4A (YTX14AH1159)
- MIGHTY MAX BATTERY YTX12-BS 12V Battery Replaces Kawasaki Vulcan 900 ClassicCustom 06-19 (YTX12-BS380)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement for POWER-SONIC PS-12260 PS-12260NB (ML26-124)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for FullRiver GPS18-12 (ML22-12GEL361)
- Mighty Max Battery Sealed Lead Acid Batteries