Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12AH Battery Replacement for Honeywell PWPS12120 + 12V Charger
Mfr # ML12-12F2CHRGR576
Zoro # G300808525
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F2CHRGR576
- Zoro # G300808525
- UPC # 635665759958
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 12 Volt Charger is included.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 12 Volt Charger is included.
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Universal Camera Bracket, Black, Metal (CST115)
- TYCON SYSTEMS PWM Solar Chrg, 12V 8A, 48V 30W Pasv PoE (TP-SCPOE-1248)
- MOTOROLA Dust Cover, 2" L, Plastic (PMLN6066)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for FAAC 415 Compact Operator (ML7-121911111283)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Panasonic UP-RW1245P2 (ML7-1219112119)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Battery for Streamlight Litebox SL40 - 2PK (MAX3532600)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Honda Scooters CH80 Elite Deep Cycle Battery (YTX5L-BS16)
- MIGHTY MAX BATTERY 12V 7Ah Zipp Battery SLA-12V-7AH-T1 Replacement Battery - 2 Pack (ML7-12MP236814)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery Replacement for Honda 230 CRF230F, L (-07) 17-19 (YTX5L-BSGEL489)
- MIGHTY MAX BATTERY 12V 55Ah Battery for Invacare 3G Storm Ranger X Electric - 2 Pack (ML55-12MP241013916)
- ILC Replacement for Fortress Wheelchairs 1000fs Wheelchair Battery (1000FS WHEELCHAIR BATTERY FORTRESS WHEELCHAIRS)
- Mighty Max Battery Sealed Lead Acid Batteries