Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12AH Battery Replacement for Golf Cart Battery + 12V Charger
Mfr # ML12-12F2CHRGR525
Zoro # G300807412
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F2CHRGR525
- Zoro # G300807412
- UPC # 635665759422
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 12 Volt Charger is included.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 12 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bell Button, Rectangular Contemporary Oil Rubbed Bronze (BBS333U10B)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/60W Power Supply (29029928)
- SCHLAGE ELECTRONICS 2A Power Supply, 900-BB Board, W/ Battery Backup Board (PS902-BB)
- ILC Replacement for Cavotec M5-1051-3600 Battery (M5-1051-3600)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for ExpertPower EXP1270, EXP1272 - 2 Pack (ML7-12MP2368113046817)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replacement for Deka East Penn ETX14L (YTX14L-BS130)
- MIGHTY MAX BATTERY 12-Volt 11 Ah 210 CCA GEL Rechargeable Lead Acid Motorcycle Battery (YTZ12SGEL)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for CyberPower 99 CPS650VA (MAX3973826)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for Mercedes-Benz ML350 (ML7-121911111319)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Deltec PRB420 - 4 Pack (ML4-6MP48106100468)
- BATTERY CLERK AJC Edwards 6.5 Emergency Light Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-0-187176)
- Mighty Max Battery Sealed Lead Acid Batteries