Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12Ah Battery for Spitfire Scout 4 Compact Travel Scooter
Mfr # ML12-12F22162
Zoro # G000500620
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F22162
- Zoro # G000500620
- UPC # 785123642824
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Megaphone, 14-1/4 In., Siren (ER370)
- SANOXY Wireless Presenter Remote Mouse Pointer for presentations (SANOXY-PPT-3)
- ILC Replacement for Sonnenschein Sl-360 (SL-360 SONNENSCHEIN)
- AIPHONE Music Adaptor, LEF Series (BG-10C)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC BACK-UPS 600 BN600 - 4 Pack (ML9-12MP49151129214)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for APC Back-UPS XS 900 900VA BX900R (ML10-121531789)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH Replacement Streamlight Litebox Battery (ML12-6F265)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Tripp-Lite SMARTUPS 675 + 6V Charger (ML12-6F2CHRGR148)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for UB12500 45979 45977 (ML50-126837)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces DSX 1040PDP Power Distribution Panel (ML9-12103702950)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces Exit Light EL-MR16-SQ-ST - 4PK (MAX3963331)
- Mighty Max Battery Sealed Lead Acid Batteries