Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12AH 165CCA GEL Battery Replaces Honda VT500FT Ascot 1983-1984
Mfr # YB12A-AGEL90
Zoro # G600517141
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 5.24 in
- Depth 3.15 in
- Weight 8.32 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YB12A-AGEL90
- Zoro # G600517141
- UPC # 635665637041
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 5.24 in |
Depth | 3.15 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.32 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YB12A-A GEL is a 12 Volt 12AH 165 Cold Cranking Amps (CCA) GEL (Maintenance Free) Battery. The YB12A-A GEL is a 12V 12AH GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YB12A-A GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself.Common uses for the YB12A-A GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Negative on left, Positive on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Stereo M To Stereo F Ext Cbe 3 ft., Black (5586)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA BATTERY REPL ENDURING 6GFM35 (ML35-12469)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 2150mAh (PMNN4544A)
- MIGHTY MAX BATTERY ML5-12 12V 5AH Electric Trailer Brakes Breakaway Kt Rechargeable Bttry (ML5-12131)
- MIGHTY MAX BATTERY 12V 110AH SLA Replacement Battery compatible with Victron Energy Marine BAT412101084 (MAX3944781)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V Battery Replaces Polaris 570 ACE, ACE SP 2015-2019 (YTX14AHGEL300)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 2 (ML7-12MP2368113046)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery for Honda 500 CX500, C, D, T 1978 - 1982 (YB14L-A219)
- MIGHTY MAX BATTERY 12 Volt 10 Ah 180 CCA Rechargeable Sealed Lead Acid Battery (YTX12-BS)
- MIGHTY MAX BATTERY 12V 35AH INT Battery Replaces UltraLite Scooter 340 Cruzer - 2 Pack (ML35-12INTMP2648)
- ILC KID Trax Corvette Race CAR / Kt1006 / Kt1007 / Kt1008 TOY AND Riding CAR 1.3ah AGM Batter (CORVETTE RACE CAR / KT1006 / KT1007 / KT1008 TOY)
- Mighty Max Battery Sealed Lead Acid Batteries