Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12AH 165CCA GEL Battery Replacement for Yamaha XV500 Virago 1983
Mfr # YB12A-AGEL77
Zoro # G000516416
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 5.24 in
- Depth 3.15 in
- Weight 8.32 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YB12A-AGEL77
- Zoro # G000516416
- UPC # 759478123840
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 5.24 in |
Depth | 3.15 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.32 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YB12A-A GEL is a 12 Volt 12AH 165 Cold Cranking Amps (CCA) GEL (Maintenance Free) Battery. The YB12A-A GEL is a 12V 12AH GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YB12A-A GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself.Common uses for the YB12A-A GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Negative on left, Positive on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Securitron 12V 4Ah 12V 4.5Ah Alarm Battery (12V-4Ah-Securitron-12V-4.5Ah-A)
- MIGHTY MAX BATTERY 12V 35AH Sealed Lead Acid Battery Replacement for Tempest TR40 (MAX3536688)
- LOGITECH Logi G840 XL Gmng MousePad Blk (943-000776)
- GPX Digital TV Tuner and Recorder (TVRT149B)
- MIGHTY MAX BATTERY 12-Volt 11.2 Ah 230 CCA GEL Rechargeable Sealed Lead Acid Battery (YTZ14SGEL)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Arctic Cat 550 Prowler 550 2009 (YTX24HL-BSGEL62)
- MIGHTY MAX BATTERY 12V 3AH SLA Compatible Battery for APC UPS Computer Back Up - 10 Pack (ML3-12MP10532)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery replaces ep1234w - 2 Pack (ML9-12MP25112426)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Wheel Horse 414-8 14HP Ride Mower (ML-U1-CCAHR1097)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Minuteman B00007 - 10 Pack (ML7-12MP10361251275655)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for BRP Can-Am 300 Skandic Tundra 07-09 (YTX20L-BS620)
- Mighty Max Battery Sealed Lead Acid Batteries