Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12A F2 Super Cycles Scooter Super Turbo 800-Elite Battery - 3 Pack
Mfr # ML12-12F2MP3389127
Zoro # G500811226
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F2MP3389127
- Zoro # G500811226
- UPC # 730052553154
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 3 Pack
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 3 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sealake Fm12170 Battery (FM12170 BATTERY SEALAKE)
- ILC Replacement for Paslode 401305 (401305 PASLODE)
- ILC Replacement for Sylvania P-vip 150-180/1.0e22r Bare Lamp Only (P-VIP 150-180/1.0E22R BARE LAMP ONLY SYLVANIA)
- MIGHTY MAX BATTERY YTX7L-BS 12v 6Ah Battery for Honda 300 CBR300R '2016 (YTX7L-BS89239)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for John Deere Tractor Riding Mower (ML35-124234)
- MIGHTY MAX BATTERY 12V 8Ah Belkin F6C120-UNV 12V 8Ah UPS Battery : Replacement (ML8-12186111112)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Replacement Battery for UXBP48M, MX3000XR, MX5000XR (ML75-122)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Harley Davidson 1200 XL, XLH (Sportster) 97-03 (YTX20L-BS135)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for YT-645 with F1 Terminal (ML4-691816)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Panasonic LCR6V10ML/2 + 6V Charger (ML12-6F2CHRGR317)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces Suncast Hose Reel PW100, PWC150 - 4 Pack (ML5-12MP4184774)
- Mighty Max Battery Sealed Lead Acid Batteries