Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 125AH SLA Battery for Solar / Wind Storage Deep Cycle Batteries
Mfr # ML125-123
Zoro # G7549616
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.5 in
- Width 13 in
- Depth 7 in
- Weight 69 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML125-123
- Zoro # G7549616
- UPC # 656727476613
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.5 in |
Width | 13 in |
Depth | 7 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 69 lbs |
Amperage | 125 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML125-12 12 Volt 125 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML125-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Single Call Station, For NHX Series (NH-1SA/A)
- OMNICEL ER18505 3.6V 3.8Ah Sz A Button Top Battery RFID Beacons AMR (ER18505/S)
- MONOPRICE A/V Cable, Optical Toslink, 25ft (2668)
- MIGHTY MAX BATTERY HNN9044 NiCD Battery for MOTOROLA Radius Radio - 2PK (MAX3458931)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Compatible Battery for APC SILCON SL20KG (ML100-1274)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Powersport Motorcycle Scooter ATV (YTX16-BS51)
- MIGHTY MAX BATTERY ML35-12 12V 35AH U1 Deep Cycle AGM Solar Battery Repl 33Ah, 34Ah, 36Ah (ML35-1274)
- MIGHTY MAX BATTERY YTZ14SGEL 12V 11.2AH Replacement Battery compatible with BMW S1000RR 09-14 - 4PK (MAX4025091)
- MIGHTY MAX BATTERY ML4-6 6V 4.5AH Replaces CP0660 GP645 HK-3FM4.5 WP4-6 + 6V Charger (ML4-6CHRGR647154118)
- MIGHTY MAX BATTERY YTX7A-BS GEL Replaces SYM 1130 Fiddle ll 125 10-11 With 12V 1Amp Charger (MAX3832955)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Sea Doo Sea Scooter ZS06 (ML7-122222)
- Mighty Max Battery Sealed Lead Acid Batteries