Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 11AH Battery for Yamaha VStar 650 XVS 950 Stratoliner Roadliner
Mfr # YTZ12SGEL56
Zoro # G7564690
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.38 in
- Width 6.00 in
- Depth 3.44 in
- Weight 7.94 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTZ12SGEL56
- Zoro # G7564690
- UPC # 82481329979
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.38 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 7.94 lbs |
Amperage | 11 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTZ12SGEL is a 12-Volt 11 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTZ12SGEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTZ12SGEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on the left, negative on the right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Active Cable, 49ft.L, Black (7643)
- AMPD Blast G6 8Watt Bluetooth Speaker with Microphone and Remote Red (AA-JAMSPEAK-BLASTG6-RED)
- ACCESSORIES HDMI Cable, 15 Feet 1080P&4K (HDMI-C15)
- NEC DISPLAY SOLUTIONS Wuxga Lcd; 5500 Lumen Entry Level Installationprojector Hv Lens Shift (NP-P554U)
- MIGHTY MAX BATTERY 12V 100Ah Battery for Crown Embassy 12CE100 (ML100-1245)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 6 Pack (ML4-6MP68721042774)
- MIGHTY MAX BATTERY 6V 4.5Ah Unison Battery DP1000 Battery - 10 Pack (ML4-6MP1082514)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 7AH NEW backup (ML7-61211)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for M229AY, M329AY, MOSM329AY (YB9A-A51)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Yuasa NPG126.0, NPW45-12 - 6 Pack (ML9-12MP61138411468)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Jump N Carry JNC105, JNC110, JNC1224 (ML22-12363863)
- Mighty Max Battery Sealed Lead Acid Batteries