Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 11.2Ah GEL Battery for Yamaha 950 Bolt, Bolt R-SPEC 2014-2016
Mfr # YTZ14SGEL70
Zoro # G7564036
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.38 in
- Width 6.00 in
- Depth 3.44 in
- Weight 8.60 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTZ14SGEL70
- Zoro # G7564036
- UPC # 785123723264
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.38 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 8.60 lbs |
Amperage | 11.2 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTZ14SGEL is a 12-Volt 11.2 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YTZ14SGEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTZ14SGEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 60Ah, UB12600, I6 Internal Thread Terminal, AGM, Group 34 Type (40503)
- VIDEO MOUNT PRODUCTS 37" - 90" Flat Panel Ceiling Mount (PDS-LCB)
- MIGHTY MAX BATTERY 12V 22AH Replacement Battery for Die Hard Portable Jump Starter 1150 (ML22-12363846)
- ZEBRA TECHNOLOGIES Zebra CBL-DC-388A1-01 DC Line Cord for Scanners (105CBLDC388A)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH Battery for Honda 1000 GL1000 Gold Wing 1975-1979 (YTX24HL-BS5)
- MIGHTY MAX BATTERY ML18-12 12V 18AH CB19-12 SLA AGM Rechargeable Deep Cycle Repl Battery (ML18-1221)
- MIGHTY MAX BATTERY 12V 7AH Battery Replaces pxl12072 lc-r127r2p1 wp7.2-12 sh1228w 2 Pack (ML7-12MP23681121)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for PowerStar UB12220 40696 - 4 Pack (ML22-12GELMP4752)
- MIGHTY MAX BATTERY 12V 9Ah Replaces Weatherproof Stealth Cam Battery Box - 8 Pack (ML9-12MP814912371247)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for Sonnenschein 07190315, 800369 (ML3-1291776)
- MIGHTY MAX BATTERY YTZ12S 12V 11Ah Battery Replacement for Yamaha T-Max 530 2012-2016 (YTZ12S1031)
- Mighty Max Battery Sealed Lead Acid Batteries