Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 11.2Ah Battery Replaces BikeMaster High Performance BTZ14S 140
Mfr # YTZ14S1031
Zoro # G7567807
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.38 in
- Width 6.00 in
- Depth 3.44 in
- Weight 8.60 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTZ14S1031
- Zoro # G7567807
- UPC # 635665614233
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.38 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.60 lbs |
Amperage | 11.2 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTZ14S is a 12-Volt 11.2 Ah 230 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTZ14S is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7AH Compatible Battery for UPS APC Back-UPS APC Back-UPS RS 800VA (ML7-1219)
- MOUNT-IT Laptop Mount Tray Holds Up To 17" Laptops (MI-2352T)
- BANSHEE Battery Pack, Lithium-Ion, 7.2V (QIB-232)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY B9593T Lithium Battery For Clock Memory Support (B9593T)
- MIGHTY MAX BATTERY 12V 55AH 45825 Battery Scooter Wheelchair Mobility Deep Cycle - 2 Pack (ML55-12MP241015)
- MIGHTY MAX BATTERY 12V 35AH Sealed Lead Acid Battery Replacement for Ham Radio (MAX3536687)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Lithonia ELB0612 (ML12-6F300031)
- MIGHTY MAX BATTERY 12V 26AH Battery Replacement for Power Rite PRB1226 (ML26-12223)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Power Mate PM645 - 10 Pack (ML4-6MP1082512429385)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for MGE Pulsar ESV 14 - 2 Pack (ML7-12MP2368113046680)
- UPG Sealed Lead Acid Battery, 6 V, 7Ah, UB670, F1 Faston Tab Terminal, AGM Type (D5734)
- Mighty Max Battery Sealed Lead Acid Batteries