Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 11.2Ah Battery Replacement for Yuasa YTZ14S
Mfr # YTZ14S1047
Zoro # G7568744
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.38 in
- Width 6.00 in
- Depth 3.44 in
- Weight 8.60 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTZ14S1047
- Zoro # G7568744
- UPC # 785123722038
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.38 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 8.60 lbs |
Amperage | 11.2 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTZ14S is a 12-Volt 11.2 Ah 230 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTZ14S is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTAR 12V 7.5Ah SLA Battery Replaces lc-r127r2p ub1270 pc1270 ps1270f1 jc1260, 2PK (AGM1275-2Pack)
- ZEUS BATTERY PRODUCTS 20Ah 12V M5 Sealed Lead Acid Battery (PC20-12M)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Battery Replaces PS-12180 BP17-12 LCRD1217P ES17-12 (ML18-1221186)
- BESTLINK NETWARE CAT5E UTP Ethernet Network Non Booted Cable- 20ft- Black (100415BK)
- MIGHTY MAX BATTERY YT12B-4 GEL 12V 10Ah Battery Replacement for Scorpion YT12B-4 (YT12B-4GEL67)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Generac 7500 EXL Portable Generator (ML18-12GEL342)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Powersport YB9A-A Battery (YB9A-A46)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Interstate BAT12260 (ML26-12109)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for Life Care 900 Volumetric Pump With 12V Solar Panel (MAX3948664)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Lawn Boy LT12H Lawn Tractor Mower (ML-U1-CCAHR624)
- MIGHTY MAX BATTERY 12-Volt 18 Ah F2 Terminal Rechargeable Sealed Lead Acid Battery (ML18-12F2)
- Mighty Max Battery Sealed Lead Acid Batteries