Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 11.2Ah Battery for Motorcycle Dirt Bike ATV Scooter
Mfr # YTZ14S84
Zoro # G500527349
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.38 in
- Width 6.00 in
- Depth 3.44 in
- Weight 8.60 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTZ14S84
- Zoro # G500527349
- UPC # 82481345405
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.38 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.60 lbs |
Amperage | 11.2 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTZ14S is a 12-Volt 11.2 Ah 230 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTZ14S is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 5pk 6V Alkaline Battery Replaces PX28A, A544, 4LR44, K28A, V34PX (EB-4LR44)
- 3M PELTOR Cup Mic Windsock M60/2, 1/pk (M60/2)
- MOTOROLA Surveillance Kit, Rubber Earbud Included (HKLN4601A)
- ZEUS BATTERY PRODUCTS 5Ah 12V F2 Sealed Lead Acid Battery (PC5-12F2)
- MIGHTY MAX BATTERY YTX14-BS Battery for Kawasaki 750CC KVF750 Brute Force 05-09 (YTX14-BS298)
- MIGHTY MAX BATTERY 12V Group 34 Battery For Permobil C300 Corpus Jr. Wheelchair (ML-GROUP343)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement for GT12080-HG FiOS Systems Battery (ML8-121153)
- MIGHTY MAX BATTERY YTX14AHL Gel Replacement Battery for BikeMaster YTX14AHL-BS (MAX3969885)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replaces Champion M83CHP06V27 Golf Cart RV Boat (ML200-64)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 2 Pack (ML4-6MP21910666129)
- ILC Replacement for MK Battery Es17-12 (ES17-12 MK BATTERY)
- Mighty Max Battery Sealed Lead Acid Batteries