Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 110AH SLA Replaces Group 30H AGM Deep Cycle Rechargeable Battery
Mfr # ML110-1248
Zoro # G7559249
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.40 in
- Width 13 in
- Depth 6.75 in
- Weight 68 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML110-1248
- Zoro # G7559249
- UPC # 759478166908
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.40 in |
Width | 13 in |
Depth | 6.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 68 lbs |
Amperage | 110 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML110-12 12 Volt 110 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML110-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
The ML110-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Reinforced Cable for USB-C, 6 ft. (131 1348 DW2)
- MIGHTY MAX BATTERY 12V 12AH Replaces Giant LaFree Sport Electric Bicycle - 2 Pack (ML12-12F2MP23227196)
- OMNICEL ER14335 3.6V 1.65Ah 2/3AA Lithium Button Top Battery (ER14335/S)
- ILC Replacement For TROJAN T605, 6PK (T605-6-PACK)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery Replaces Harley-Davidson V-Rod Destroyer 2006 (YTX14-BSGEL396)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for Deka ETX16L, ETX20L Battery (YTX20L-BS76)
- MIGHTY MAX BATTERY ML8-12 - 12 VOLT 8 AH SLA BATTERY - PACK OF 4 (ML8-12MP416143109238)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Golf Cart RV Boat Camper Solar (ML200-62)
- MIGHTY MAX BATTERY YTX30L-BS Battery Replacement for Harley Davidson Electra Glide 500 (YTX30L-BS95)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Jet Ski Honda AquaTrax JS800 Sea Doo WaveRunner (YTX20L-BS247)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for SLAA12-55C/FR - 2 Pack (ML55-12MP2410139269)
- Mighty Max Battery Sealed Lead Acid Batteries